Beli monotaro magnet di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Magnet Neodymium (Penahan Magnet)Deskripsi:Penahan Magnet Neodymium untuk penahan benda berbagai aplikasiatribut:
- Magnet Height (mm): 5
- Outer Diameter (φmm): 32
- Material (Magnet): Neodymium Magnet
- Magnet Diameter (mm): 25
- Maximum Operating Temperature (°C): 80
- monotaro.id Magnet Rubber Whiteboardatribut:
- Thickness (mm): 0.7
- Width (cm): 60
- TRUSCO Magnetic Holder (Pin Magnet)Deskripsi:-Can be used in a wide range such as drawings, rulers, paper type holders, memo holders, cable hangers etc.-Can be useful in various scenes because it is widely application and easy to use. -Organization of equipment, cable hangings and so on.
- TRUSCO Magnetic CatchDeskripsi:Not for round shaft bit for power tool nor tool bit 65mm or less. Some slotted screw driver is not applicable. Keep away from electronic and precision equipment and magnetic card.atribut:
- Body Material: Polycarbonate (PC), neodymium magnet
- Overall Length (mm): 21
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Suitable Size (mm): 6.35
- monotaro Super Strong Magnet Hook NeoDeskripsi:Surprising adsorption power! It is a super strong magnet hook using a neo magnet. . * Please be aware that rust may occur in places subject to water, in places with high humidity.. For installation of posters, bulletins, etc.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Characteristics: Super strong
- Material: Body part: Steel, Hook part: Steel, Surface treatment: Nickel plating, Magnet part: Neo magnet
- TRUSCO Magnetic HolderDeskripsi:Do not screw in to deep. Too deep threadening may make magnet fall out.atribut:
- Adsorption Ability (N): 139
- Magnet Dimension (mm): 15
- Magnet Height (mm): 5
- Height (mm): 10
- Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
- Maximum Temperature (°C): 80
- Mounting Screw: 4.5 Depth M5 x 0.8
- Outside Diameter (mm): 20
- Purpose of Use: For embedding in jig and tool and various adsorption purposes.
- TRUSCO Neodymium magnet roundDeskripsi:It is a neodymium magnet with the strongest magnetic field in the magnet. As a sensor or motor part.atribut:
- Thickness (mm): 5.0
- Adsorption Ability (N): 7.40
- Surface Magnetic Flux Density (T): 0.35
- Outer Diameter d (mm): 6.0
- TRUSCO Magnet NeodymiumDeskripsi:- It is a neodymium magnet with the strongest magnetic field in the magnet.- As a sensor or motor part.atribut:
- Thickness (mm): 6.0
- Adsorption Ability (N): 53.90
- Hole Diameter (mm): 7.0
- Surface Magnetic Flux Density (T): 0.36
- Outer Diameter d (mm): 18.0
- TRUSCO Nd-Fe-B Magnet (Magnet)Deskripsi:-A neodymium magnet with the strongest magnetic field in the magnet. -As a sensor or motor parts.atribut:
- Materials (Magnet): Neodymium Magnet
- Surface Magnetic Flux Density: 0.36T
- Taffware Powerful Neodymium Magnet (Magnet Neodymium Industri)Deskripsi:Magnet neodymium merupakan magnet dengan daya tarik yang sangat kuat dan biasa digunakan pada ranah industri. Magnet yang dikenal sebagai NdFeB, NIB atau Magnet neo ini terbuat dari campuran logam neodymium yang banyak digunakan pada produk modern seperti pada hard disk drive, telepon seluler bahkan sistem audio dan video di televisi. Magnet ini hadir dalam bentuk bulat dengan ukuran 8x1 mmatribut:
- Material: Neodymium
- Taffware Strong Neodymium Magnet NdFeB Countersink Ring Hole N25 (Magnet Neodymium Industri)Deskripsi:Magnet neodymium ini adalah magnet dengan tenaga yang sangat kuat. Biasa digunakan untuk keperluan industri dan pabrik. Magnet neodymium ini hadir dalam bentuk bulat 20 x 3 mm dengan diameter lubang 5 mmatribut:
- Material: Magnet Neodymium
- Dimensions (mm): 10x10x3 mm
- Magneto Magnet Neodymium Squareatribut:
- Magnet Type: Neodymium
- Shape: Square
- Taffware Strong Neodymium Magnet NdFeB Cuboid N35Deskripsi:Magnet neodymium ini adalah magnet dengan tenaga yang sangat kuat. Biasa digunakan untuk keperluan industri dan pabrik. Magnet Neodymium ini hadir delam bentuk kotak 20mm x 10mm x 2mmatribut:
- Dimensions (mm): 20x10x2
- Tolerance (mm): Kira-kira 0 - 0.2
- Class: N35
- Material: NdFeB Magnets, Nikel, tembaga dan Nikel Triple Layer Plate
- Maximum Working Temperature (°C): 80
- Joyko Stiker Papan Tulis PutihDeskripsi:- Simple Cut, Peel and Stick ( Dengan Mudah Digunting, Kupas dan Tempel )- Write and Erase ( Tulis dan Hapus )- Stick on Any Surface ( Dapat ditempel di beberapa permukaan )- Suitable for Office Whiteboard or Writing Board for Kids ( Cocok untuk papan tulis kantor atau papan tulis anak-anak )- Use Wet Cloth to Clean ( Gunakan lap Basah untuk Membersihkan )- Can be used as Projektor Screen ( Bisa digunakan untuk Layar Proyektor )atribut:
- Length (cm): 200
- Width (cm): 45
- Color: White
- Material: PVC
- Box Size h x w x t (cm): 46x3.6x3.6
- Taffware Magnet Powerful Cuboid Neodymium N35Deskripsi:Magnet neodymium merupakan magnet dengan tenaga yang sangat kuat yang biasa digunakan pada ranah industri. Terbuat dari campuran logam Neodymium yang banyak digunakan pada produk modern seperti pada hard disk drive, telepon seluler bahkan sistem audio dan video di televisiatribut:
- Dimensions (mm): 28x9
- Thickness (mm): 1.5
- Material: Magnet Neodymium
- TRUSCO Ferrite Magnet with Round Hole (Magnet Ferit)Deskripsi:Trusco memiliki range produk Ferrite Magnet yang lengkap dengan ukuran ketebalan 2 - 4 mm, digunakan untuk perakitan speaker, headphone dan motoratribut:
- Purpose of Use: As a speaker, a headphone or motor parts.
Daftar Harga monotaro magnet Terbaru October 2026
| monotaro Magnet Neodymium (Penahan Magnet) | Rp109.900 |
| monotaro.id Magnet Rubber Whiteboard | Rp399.900 |
| TRUSCO Magnetic Holder (Pin Magnet) | Rp26.900 |
| TRUSCO Magnetic Catch | Rp64.900 |
| monotaro Super Strong Magnet Hook Neo | Rp49.900 |
| TRUSCO Magnetic Holder | Rp239.900 |
| TRUSCO Neodymium magnet round | Rp54.900 |
| Non Brand Magnet Neodymium | Rp7.900 |
| TRUSCO Magnet Neodymium | Rp249.900 |
| TRUSCO Nd-Fe-B Magnet (Magnet) | Rp169.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/hkP103180632-13.jpg)

/hfP102622627-14.jpg)






/fxP102624573-7.jpg)
/gpP107922601-1.jpg)
/17P107924043-1.jpg)




/P102008652-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)